Beli level pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    Mulai

    Rp129.900

    Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    atribut:
    • Material: SUS 304
    • Diameter: 15/32 inch
  2. monotaro.id Adjuster Big For Metal Joint
    Mulai

    Rp26.900

    monotaro.id Adjuster Big For Metal Joint
    atribut:
    • Size (inch): 1/2
  3. HAMMER CASTER Adjuster (111A)
    27%
    Mulai

    Rp18.900

    HAMMER CASTER Adjuster (111A)
    atribut:
    • Height h: 11mm
    • Attachment Height H: 11mm
    • Shaft Length L: 29mm
    • Screw Dimensions T: W5/16
    • Dimension D (mm): ø 38
  4. Uniroll Adjuster Foot (SUS 304)
    16%
    Mulai

    Rp109.900

    Uniroll Adjuster Foot (SUS 304)
    atribut:
    • Material: SUS 304
  5. Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)
    Rating:
    99% of 100
    (24)
    Mulai

    Rp169.900

    Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)
    Deskripsi:
    Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.
    atribut:
    • Packaging: Jerry Can
    • Volume (ml): 3700
  6. Uniroll Adjuster Foot (Galvanish)
    18%
    Mulai

    Rp17.900

    Uniroll Adjuster Foot (Galvanish)
    atribut:
    • Material: Galvanish
  7. TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)
    Mulai

    Rp33.900

    TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)
    Deskripsi:
    Promotion of recycling ... Can be disassembled into a single material. Display the material of resin parts Utilization of recycled materials ... Effective use of resources, mixing ratio of recycled materials: 10% or more
    atribut:
    • Dimension L1 (mm): 13
    • Dimension L2 (mm): 25
    • Dimension M: M8x1.25
    • Dimension L3 (mm): 11
    • Allowable Load (N): Vertical: 2.0
    • Dimensions d (mm): Φ40
    • Takigen Code: 31363
  8. Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    Mulai

    Rp45.900

    Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    atribut:
    • Material: Galvanish
    • Diameter: 15/32 inch
  9. TRUSCO Adjuster Bolt for Earthquake-proof
    Mulai

    Rp459.900

    TRUSCO Adjuster Bolt for Earthquake-proof
    atribut:
    • Material: Screw:Steel Base Plate:Steel Bottom Part:Urethane Elastomer
    • Screw Dimensions: M16 x 2.00
    • Thread Length (mm): 61
    • Total Height (mm): 86
    • Base Plate Diameter (mm): 65
    • Purpose of Use: Working table, conveyor, computer rack control board, physicochemical machinery, OA equipment, various furniture, etc.
  10. Uniroll Adjuster Foot Oval (Galvanish)
    22%
    Mulai

    Rp41.900

    Uniroll Adjuster Foot Oval (Galvanish)
    atribut:
    • Material: Galvanish
  11. BEST (Hardware) Adjuster 111A
    Mulai

    Rp48.900

    BEST (Hardware) Adjuster 111A
    Deskripsi:
    Adjust the height of tables, chairs, furniture, etc. to improve rattling. The plastic bottom does not damage the floor.For adjusting the height of tables, chairs, furniture, etc.
    atribut:
    • Diameter (mm): (Receiver) 27.5
    • Thread Size: W5/16
  12. HAMMER CASTER Nylon Wheel Urethane Caster (420E Series)
    Mulai

    Rp58.900

    HAMMER CASTER Nylon Wheel Urethane Caster (420E Series)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Chrome Plated Finishing, Wheel: Nylon Wheel, Thermoplastic Urethane
  13. monotaro.id Adjuster Bushing Nut For Metal Joint
    Mulai

    Rp30.900

  14. LEVEL-IT Stud Leveling Mount (Baut Kaki Adjuster)
    Mulai

    Rp729.900

    LEVEL-IT Stud Leveling Mount (Baut Kaki Adjuster)
    Deskripsi:
    These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.
    atribut:
    • UNSPSC: 23153130
    • Base Dia. (inch): 3
    • Base Material: Steel
    • Bolt Length (inch): 2
    • Construction: Steel
    • Finish: Nickel-Plated
    • Height (inch): 3.63
    • Hex (inch): 1-1/16
    • Includes: Locking Nut
    • Leveling Mount Type: Swiveling Stud
    • Load Capacity (lbs): 7400
    • Manufacturer Part Number: NSW-4N
    • Material: Steel
    • System of Measurement: Inch
    • Thread Size (inch): 3/4\"-10
    • Thrust Pad Material: Non-Skid Pad
  15. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  16. INTERFLEX Ducting Hose PU 400 C (Selang Exhaust)
    Mulai

    Rp249.900

    INTERFLEX Ducting Hose PU 400 C (Selang Exhaust)
    Deskripsi:
    Structure- Ultra light and highly flexible hose, made of Premium TPU.- TPU Ether basd (microbes and hydrolysis.- 0.4mm Tape Thickness.- Copper coated wire.
    atribut:
    • Color: Transparent
    • Temperature (°C): -40 to +90/125
Daftar Harga level pad Terbaru October 2026
IMAO Level AdjusterRp269.900
Uniroll Adjuster Foot (SUS 304) D85 With RubberRp129.900
monotaro.id Foot AdjusterRp37.900
monotaro.id Adjuster Big For Metal JointRp26.900
HAMMER CASTER Adjuster (111A)Rp18.900
Uniroll Adjuster Foot (SUS 304)Rp109.900
Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)Rp169.900
Uniroll Adjuster Foot (Galvanish)Rp17.900
TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)Rp33.900
Uniroll Adjuster Foot (Galvanish) D85 With RubberRp45.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)